missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD BBL™ Dehydrated Culture Media: Middlebrook ADC Enrichment
Used as a growth supplement for microbiology research. BD Difco™ BBL™ Middlebrook ADC Enrichment is recommended for isolation and cultivation of mycobacteria and other microbes
£129.00 - £625.00
Specifications
Certifications/Compliance | ISO/DIS, 11014 |
---|---|
Content And Storage | 2°C to 8°C |
Additive | Middlebrook ADC |
Form | Liquid |
For Use With (Application) | Dehydrated culture media |
Product Code | Brand | Packaging Type | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging Type | Quantity | Price | Quantity & Availability | ||||
11718173
|
BD
211887 |
Tube | 20 mL |
£129.00
200mL |
In Stock
Log in to see stock. |
||||
11756924
|
BD
212352 |
Bottle | 100 mL |
£625.00
Pack of 6 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||||
Description
- Dehydrated format
- Culture media
- DNR (Latex) free
Specifications
ISO/DIS, 11014 | |
Middlebrook ADC | |
Dehydrated culture media |
2°C to 8°C | |
Liquid |