missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD BBL™ Taxo™ P Discs (Vial)
For presumptive identification of pneumococci, and are intended for use with pure cultures
£26.65 - £119.00
Specifications
Antimicrobial Agents | Ethylhydrocupreine hydrochloride (optochin) |
---|---|
Concentration | 5μg |
Content And Storage | -20°C to +8°C |
For Use With (Application) | Differentiating Pneumococci |
Product Code | Brand | Packaging Type | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging Type | Quantity | Price | Quantity & Availability | ||||
11702924
|
BD
231046 |
Vial | 50 Discs |
£26.65
Pack of 50 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||||
11712924
|
BD
231047 |
6 Vials | 6 x 50 Discs |
£119.00
Pack of 300 |
Estimated Shipment: 19-08-2024
Log in to see stock. |
||||
Description
- 6mm discs made from high quality absorbent paper
- Impregnated with approximately 5.0μg of ethylhydrocupreine hydrochloride per disc
Order Info
Vials of 50 discs.
Specifications
Ethylhydrocupreine hydrochloride (optochin) | |
5μg | |
-20°C to +8°C | |
Differentiating Pneumococci |
For in vitro Diagnostic Use.