missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD DRAQ5™
Used to stain nucleic acids in live or fixed cells. BD Pharmingen™ DRAQ5™ is also used for cell cycle analysis by DNA content, nuclear visualization, or discrimination of nucleated cells from debris or enucleated cells.
£677.00 - £780.00
Specifications
Color | Far-red |
---|---|
Concentration | 5 mM |
Content And Storage | Store undiluted at 4°C |
For Use With (Application) | Bioimaging, Immunofluorescence, Intracellular Staining (Flow Cytometry) |
Dye Type | DNA dye |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
15803959
|
BD
564903 |
50 μL |
£677.00
Each |
Estimated Shipment: 18-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15893949
|
BD
564902 |
200 μL |
£780.00
Each |
Estimated Shipment: 18-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Far-red fluorescent DNA dye
- Cell permeable
- Used to stain nucleic acids in live or fixed cells
- Has an excitation wavelength maxima of 598/646nm
Specifications
Far-red | |
Store undiluted at 4°C | |
DNA dye | |
Tested in Development: Human, Mouse; Reported Reactivity: Rat |
5 mM | |
Bioimaging, Immunofluorescence, Intracellular Staining (Flow Cytometry) | |
598/646 nm |