missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Sphero™ Rainbow Calibration Particles
For flow cytometry calibration and alignment
£337.00 - £520.00
Specifications
Certifications/Compliance | 29 CFR 1910.1200, 91/155/EEC, 93/112/EC, RUO |
---|---|
Color | Clear |
Concentration | 107 particles/mL |
For Use With (Application) | Flow Cytometry Calibration and Alignment |
Format | Liquid |
Product Code | Brand | Description | Diameter (Metric) | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Diameter (Metric) | Includes | Price | Quantity & Availability | |||
15888638
|
BD
556286 |
Rainbow Calibration Particles (6 Peaks) | 3 to 3.4 μm | Mixture of rainbow particles that are dyed to 6 different fluorescent intensities |
£520.00
Each |
Estimated Shipment: 26-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15808648
|
BD
556291 |
Rainbow Fluorescent Particles (High Intensity) | 3 to 3.4 μm | Single population of rainbow particles that are dyed to a single fluorescent intensity |
£440.00
Each |
Estimated Shipment: 26-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15818648
|
BD
556296 |
Blank Calibration Particles | 6 to 6.4 μm | Single population of blank calibration particles that are dyed to a single fluorescent intensity |
£337.00
Each |
Estimated Shipment: 02-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15898638
|
BD
556288 |
Rainbow Calibration Particles (6 Peaks) | 6 to 6.4 μm | Mixture of rainbow particles that are dyed to 6 different fluorescent intensities |
£507.00
Each |
Estimated Shipment: 02-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15828648
|
BD
556298 |
Rainbow Fluorescent Particles (Mid-range FL1 Fluorescence) | 3 to 3.4 μm | Single population of rainbow particles that are dyed to a single fluorescent intensity |
£437.00
Each |
Estimated Shipment: 26-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- For flow cytometry calibration and alignment
- Have emission spectra compatible with many common fluorophores used for immunofluorescent staining with flow cytometric analysis
- Very small coefficients of variation in both size and fluorescence
- Contain water insoluble fluorescent dyes which are very stable, allowing them to be sterilized by washing with 70% alcohol
- Provided in convenient dropper bottles containing 5mL of particle suspension at a concentration of 107 particles/mL
- Polystyrene
Rainbow Calibration Particles (6 Peaks)
- Each vial contains a mixture of Rainbow Particles that are dyed to six different fluorescent intensities
- The vial contains a mixture of Rainbow Particles that are dyed to eight different fluorescent intensities
- Each vial contains a single population of Rainbow Particles that are dyed to a single fluorescent intensity
- The intensity of this particle corresponds to the brightest intesity of peak in the Rainbow Calibration Particles, 3.0-3.4μm (Mfr. No. 556286)
- Each vial contains a single population of Rainbow Particles that are dyed to a single fluorescent intensity
- Each vial contains a single population of Blank Calibration Particles that are dyed to a single fluorescent intensity
- The intensity of this particle corresponds to the dimmest intensity peak in the Rainbow Calibration Particles (6 Peaks), 6.0-6.4μm (Mfr. No. 5556288)
- Approximate the background fluorescence of unstained cells
Specifications
29 CFR 1910.1200, 91/155/EEC, 93/112/EC, RUO | |
107 particles/mL | |
Liquid | |
Polystyrene |
Clear | |
Flow Cytometry Calibration and Alignment | |
Flow cytometer | |
5 mL |