missing translation for 'onlineSavingsMsg'
Learn More

BD Vacutainer™ Heparin Plasma Tubes

Achieves optimum anticoagulation by the use of pharmaceutical-grade Heparin. BD Vacutainer™ Heparin Plasma Tubes are made of durable PET plastic with a green Hemogard™ closure. Tubes in 2, 4, 6 and 10mL sizes are available with either Sodium heparin or Lithium heparin as an additive.

Brand:  BD 368495

 View more versions of this product

Product Code. 12937676

  • £454.00 / Pack of 1000

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

BD Vacutainer™ Heparin Plasma Tubes for clinical chemistry are available with spray-dried sodium heparin or lithium heparin additive. Heparin acts as an anticoagulant as it develops an antithrombin complex. This complex inhibits thrombin and the activated factor X and thus prevents coagulation.

  • The optimum anticoagulation is achieved by the use of 17 IU heparin per mL of blood (when the fill level is correct)
  • The heparin is spray dried onto the inner walls of the tubes using a special procedure so that the additive is evenly distributed to achieve the best possible solubility
  • For clinical chemistry, lithium heparin is generally preferred over sodium heparin
  • Correct mixing (8-10 inversions) of the tube immediately after the blood sample has been taken is extremely important to avoid microclotting
  • Centrifugation conditions: ≤1300 g for 10 minutes at 18–25°C
  • The 10mL Sodium Heparin tube is made of glass and features a conventional closure
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Heparin Plasma Tube
PET
Hemogard
Vacutainer™ Needle and Tube Holder
13 x 75 mm
Block
Lithium Heparin
Sterile
2 mL
Green
Used to obtain a plasma sample
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers