missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Acrylic Desiccator Cabinets
Used in refrigerators or at room temperature
£585.00 - £670.00
Specifications
Material | Acrylic |
---|---|
Door Style | Gasketed |
For Use With (Application) | Used in refrigerators/at room temperature for light-sensitive materials |
Holds | 32 Cans |
Includes | Tray-like 3 shelves with perforated bottoms and slide in/out on pre-set rails, stainless steel twist locking latch for door |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
12693496
|
Bel-Art™
F42066-0000 |
Clear |
£585.00
Each |
Estimated Shipment: 26-11-2024
Log in to see stock. |
|||||
15244939
|
Bel-Art™
F42066-0001 |
Bronze |
£670.00
Each |
Estimated Shipment: 20-02-2025
Log in to see stock. |
|||||
Description
- Acrylic cabinet with removable, tray-like shelves with perforated bottoms and slide in/out on pre-set rails
- Door opens from right to left and secured with stainless steel latch
- Available with three shelves
- Comes in clear color and bronze color for light-sensitive materials
Specifications
Acrylic | |
Used in refrigerators/at room temperature for light-sensitive materials | |
Tray-like 3 shelves with perforated bottoms and slide in/out on pre-set rails, stainless steel twist locking latch for door | |
0.82 cu. ft. | |
12 in. | |
12 in. | |
12 in. |
Gasketed | |
32 Cans | |
3 removable tray-like shelves | |
12 x 12 in. (30.4 x 30.4 cm) | |
30.4 cm | |
30.4 cm | |
30.4 cm |