missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Clear Graduated Cylinders
No concave meniscus, makes the raised numeral, single scale, graduations simple to interpret.
Brand: Bel-Art™ F28694-0000
Description
- Made from clear TPX
- Shatter-proof
- Wide octagonal base prevents tipping and rolling
- Chemical and heat resistant to 177°C (350°F)
- Steam autoclavable at 121°C (250°F)
Specifications
250 mL | |
Chemical and heat resistant | |
Single | |
Autoclavable | |
Round | |
12.8 in. |
Plastic | |
1.6 in. | |
2 mL | |
2mL | |
Octagonal | |
Graduated Cylinder, 250 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction