missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ Cryo-Safe™ Microcentrifuge Tube and Cryogenic Vial Coolers

Benchtop-sized coolers for microcentrifuge tubes or cryogenic vials.

Brand:  Bel Art™ F18846-1000

 View more versions of this product

Product Code. 11717974

  • £151.00 / Each
Estimated Shipment: 27-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Benchtop-sized coolers for microcentrifuge tubes or cryogenic vials.

  • Holds Twelve 0.5 or 1.5mL tube in individual wells below 0 deg.C for 2.5 Hours
  • Body of cooler filled with a nontoxic gel that does not contact the contents of the cooler
  • Excellent for safe transport of temperature sensitive tubes
  • Polycarbonate body and lid is easy to clean
  • Stackable design with rubber feet to prevent sliding
  • Mini Coolers feature molded-in side handles, Junior and Maxi Coolers have fold down wire carrying handle that helps retain lid
  • Store -15°C coolers at -15°C for 24 hours prior to use
  • Store 0°C coolers at -20°C for a few hours prior to use
  • Store -20°C coolers at -20°C for 24 hours prior to use
Specifications

Specifications

19.7 cm
19.7 cm
14 cm
7.75 x 5.5 x 7.5 in.
1.6 kg
Mini Cooler
15 mL
Autoclavable
0°C
7.5 in.
7.75 in.
5.5 in.
3.5 lb.
Polycarbonate
Clear, Red
12 Microcentrifuge Tubes (15 mL)
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bel Art™ Cryo-Safe™ Microcentrifuge Tube and Cryogenic Vial Coolers > 0degC Junior Cooler, 12 well, 15mL tubes

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.