missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Earth Friendly 1001 Sticks
Lessen environmental impact with polylactic acid (PLA) resin sampling sticks
Brand: Bel-Art™ F36931-0000
Dieser Artikel kann nicht zurückgegeben werden.
Rückgaberichtlinie anzeigen
Beschreibung
The production of 100% plant-based PLA contributes fewer greenhouse gases and uses less nonrenewable energy from source to resin than its petroleum-based counterparts, and the plants used are an annually renewable resource.
- Suitable for mixing samples, handling capsules, scraping containers or positioning solid samples for examination
- Green alternative to petroleum-based sampling tools helps meet sustainability goals
- Comparable in strength to polystyrene, polypropylene and other petroleum-based plastic resin sampling tools
- Disposal options include industrial composting for biodegradability, incineration, recycling and landfill
- Nonsterile FDA-grade: safe for food, drug and cosmetic contact
- Use a separate stick for each material sampled to avoid cross-contamination
Spezifikation
100 Pk. | |
FDA | |
Suitable for mixing samples, handling capsules, scraping containers or positioning solid samples for examination | |
0.75 in. | |
5.75 x 0.75 in. (14.6 x 1.9 cm) | |
14.6 cm |
Non-sterile | |
Earth-Friendly™ Sampling Stick | |
5.75 in. | |
1.9 cm | |
PLA Resin |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur