missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Earth Friendly 1001 Sticks
Lessen environmental impact with polylactic acid (PLA) resin sampling sticks
£59.55 - £217.75
Specifications
Sterility | Non-Sterile |
---|---|
Certifications/Compliance | FDA |
Product Type | Earth-Friendly™ Sampling Stick |
For Use With (Application) | Suitable for mixing samples, handling capsules, scraping containers or positioning solid samples for examination |
Length (English) | 5.75 in. |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
13402489
|
Bel-Art™
F36931-0000 |
100 Pk. |
£59.55
Pack of 100 |
Estimated Shipment: 27-11-2024
Log in to see stock. |
|||||
13422489
|
Bel-Art™
F36931-0001 |
500 Cs. |
£217.75
Pack of 500 |
Estimated Shipment: 16-09-2024
Log in to see stock. |
|||||
Description
The production of 100% plant-based PLA contributes fewer greenhouse gases and uses less nonrenewable energy from source to resin than its petroleum-based counterparts, and the plants used are an annually renewable resource.
- Suitable for mixing samples, handling capsules, scraping containers or positioning solid samples for examination
- Green alternative to petroleum-based sampling tools helps meet sustainability goals
- Comparable in strength to polystyrene, polypropylene and other petroleum-based plastic resin sampling tools
- Disposal options include industrial composting for biodegradability, incineration, recycling and landfill
- Nonsterile FDA-grade: safe for food, drug and cosmetic contact
- Use a separate stick for each material sampled to avoid cross-contamination
Specifications
Non-Sterile | |
Earth-Friendly™ Sampling Stick | |
5.75 in. | |
1.9 cm | |
PLA Resin |
FDA | |
Suitable for mixing samples, handling capsules, scraping containers or positioning solid samples for examination | |
0.75 in. | |
5.75 x 0.75 in. (14.6 x 1.9 cm) | |
14.6 cm |