missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Eye Wash Bottle

In an emergency, time matters. The SP Scienceware™ Eye Wash Bottle built-in eye cup provides immediate care.

Brand:  Bel-Art™ F24851-0000

23.27 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.


 View more versions of this product

Product Code. 10226314

  • £29.25 / Each
Estimated Shipment: 28-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

In an emergency, time matters. The SP Scienceware™ Eye Wash Bottle built-in eye cup provides immediate care.

For use with Bel-Art Scienceware Eye Wash Stations

 

  • Three stations available to suit all workstations: a single or a double station with 1000mL (32 oz.) eyewash bottle(s) or a single station with a 500mL (16 oz.) bottle
  • Shipped with empty bottles; can be filled with F24879-0032 Sterile Eye Wash Solution Refills
  • Instruction diagrams on bottle and station confirm how to use eyewash bottle
  • Includes multi-language directions on the station (English, French, German and Spanish)

 

Specifications

Specifications

33.81 oz.
Natural
11.62 in.
Plastic bottle, Built-in eye cup, captive snap-on cap, Multilanguage directions
Eyewash Bottle
9.04 cm
1000 mL
Immediate Emergency Flushing of Eye Injuries
29.51 cm
LDPE
3.56 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.