Learn More
Bel-Art™ SP Scienceware™ Flaskup™ Flask Holders
With slight taper on the inside wall which allows a variety of different size round bottom flasks to fit into one holder
Brand: Bel-Art™ F38951-2004
38.29 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : 03
Additional Details : Weight : 0.01000kg
Description
- Polypropylene make
- Wide base stabilizes flasks to prevent spills
- Side slots allow viewing of flask contents
- Notches in sidewall accommodate tubing or instrumentation
- Glass-filled resin adds weight for greater stability
- Autoclavable at 121°C (250°F)
Specifications
Flask Stand | |
Autoclavable | |
Polypropylene | |
50 mL Round and tapered bottom flasks |