Learn More
Bel-Art™ Lab-Aire™ II Glassware Drying Racks
Glassware and plasticware drying racks for walls or benchtops
Brand: Bel-Art™ F18933-0013
171.00 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : 03
Additional Details : Weight : 7.93790kg
Description
Glassware and plasticware drying racks for walls or benchtops
- Dry and store delicate labware including beakers, flasks, bottles, test tubes and cylinders on these space-saving drying racks
- Single-sided benchtop models fit flat against a wall
- Double-sided benchtop models provide double the capacity (up to 114 pegs) with a slightly larger footprint
- Three sizes and lengths of V-channel pegs can be repositioned to hold a variety of labware
- Rugged ABS plastic body and pegs won't corrode and wipe clean
- Wall-mount models have mounting points that fit standard pegboards
- Pegs available separately to reconfigure rack for specific drying requirements
Specifications
Wall-mount Rack (3-tier) | |
ABS | |
37.5 cm | |
59.4 cm | |
5 in. |
Not Autoclavable | |
57 | |
14.75 in. | |
23.4 in. | |
12.7 cm |