missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Lab-Aire™ II Glassware Drying Racks
Glassware and plasticware drying racks for walls or benchtops
Brand: Bel-Art™ F18933-0014
Code : A0
Additional Details : Weight : 0.80000kg
Description
Glassware and plasticware drying racks for walls or benchtops
- Dry and store delicate labware including beakers, flasks, bottles, test tubes and cylinders on these space-saving drying racks
- Single-sided benchtop models fit flat against a wall
- Double-sided benchtop models provide double the capacity (up to 114 pegs) with a slightly larger footprint
- Three sizes and lengths of V-channel pegs can be repositioned to hold a variety of labware
- Rugged ABS plastic body and pegs won't corrode and wipe clean
- Wall-mount models have mounting points that fit standard pegboards
- Pegs available separately to reconfigure rack for specific drying requirements
Specifications
Wall-mount Rack (2-tier) | |
Lab Glassware, Lab Plasticware | |
38 | |
14.75 in. | |
16.4 in. | |
12.7 cm |
Not Autoclavable | |
ABS | |
37.5 cm | |
41.7 cm | |
5 in. |