Learn More
Bel-Art™ SP Scienceware™ Lab Companion Cabinet Style Vacuum Desiccators, Amber
UV blocking amber desiccator provides vacuum sustainment in a space maximizing cube
Brand: Bel-Art™ F42400-4121
Includes: Desiccant tray (desiccants sold separately)
Description
High-quality vacuum desiccators provide vacuum integrity lasting three times longer than the average vacuum desiccator resulting in lower maintenance and greater peace of mind. Able to maintain 29in.-Hg vacuum for over 72 hours at room temperature, they stay gastight allowing reliable storage or experiments over extended periods. A Viton™ 3-way valve offers consistent and uniform vacuum draw, vacuum release, or gas exchange. Transparent polycarbonate construction is durable, easy-to-clean, chemical-resistant, and allows quick visualization of the desiccator contents. Amber tinted UV blocking models block 100% of UVA, B, and C light to minimize damages or discoloration of light-sensitive samples. Use with any vacuum with free air capacity of 1.5 cubic feet per minute (CFM) ft or greater.
- Single piece molded design (except the door) enables outstanding vacuum capability with virtually no leakage and exceptional durability
- Cabinet style provides maximum useable space
- Hinged door allows easy access; built in locking tabs secure the door when not under vacuum
- Analog vacuum gauge in front door allows vacuum level checking at a glance
- Perforated shelves can be repositioned to accommodate various storage needs (additional shelves sold separately)
- Built-in ports permit attachment of up to 3 additional valves (sold separately)
- Stackable space-saving design allows efficient use of work space
- Eight models to choose from; 11, 23, 35, and 45 liter internal volume
Specifications
Amber | |
Hinged | |
5 kg | |
Cabinet | |
23 L | |
16.5 in. | |
13.6 in. | |
29.5 cm | |
28 cm | |
9.6 in. | |
24.5 cm | |
15.62 in. | |
39.7 cm | |
15.62 in. | |
18 lb. |
Vacuum Dessicator | |
Desiccant tray, 2 perforated shelves, built-in ports, door-mounted analog vacuum gauge | |
2/4 | |
0.8 cu. ft. | |
14.37 x 13.6 x 9.75 in. (36.5 x 34.6 x 24.6 cm) | |
11.6 in. | |
42 cm | |
34.6 cm | |
11 in. | |
9.75 in. | |
24.6 cm | |
14.37 in. | |
36.5 cm | |
39.69 cm | |
8.2 kg |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.