Learn More
Bel-Art™ SP Scienceware™ Lab Companion Cabinet Style Vacuum Desiccators, Amber
UV blocking amber desiccator provides vacuum sustainment in a space maximizing cube
£1685.00
Specifications
Color | Amber |
---|---|
Product Type | Vacuum Dessicator |
Door Type | Hinged |
Style | Cabinet |
Includes: Desiccant tray (desiccants sold separately)
Product Code | Brand | Dimensions (D x W x H) Interior | Includes | No. of Shelves | Volume (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (D x W x H) Interior | Includes | No. of Shelves | Volume (Metric) | Price | Quantity & Availability | ||
16876040
|
Bel-Art™
F42400-4121 |
14.37 x 13.6 x 9.75 in. (36.5 x 34.6 x 24.6 cm) | Desiccant tray, 2 perforated shelves, built-in ports, door-mounted analog vacuum gauge | 2/4 | 23 L |
£1685.00
Each |
Estimated Shipment: 21-08-2024
Log in to see stock. |
||
Description
High-quality vacuum desiccators provide vacuum integrity lasting three times longer than the average vacuum desiccator resulting in lower maintenance and greater peace of mind. Able to maintain 29in.-Hg vacuum for over 72 hours at room temperature, they stay gastight allowing reliable storage or experiments over extended periods. A Viton™ 3-way valve offers consistent and uniform vacuum draw, vacuum release, or gas exchange. Transparent polycarbonate construction is durable, easy-to-clean, chemical-resistant, and allows quick visualization of the desiccator contents. Amber tinted UV blocking models block 100% of UVA, B, and C light to minimize damages or discoloration of light-sensitive samples. Use with any vacuum with free air capacity of 1.5 cubic feet per minute (CFM) ft or greater.
- Single piece molded design (except the door) enables outstanding vacuum capability with virtually no leakage and exceptional durability
- Cabinet style provides maximum useable space
- Hinged door allows easy access; built in locking tabs secure the door when not under vacuum
- Analog vacuum gauge in front door allows vacuum level checking at a glance
- Perforated shelves can be repositioned to accommodate various storage needs (additional shelves sold separately)
- Built-in ports permit attachment of up to 3 additional valves (sold separately)
- Stackable space-saving design allows efficient use of work space
- Eight models to choose from; 11, 23, 35, and 45 liter internal volume
Specifications
Amber | |
Vacuum Dessicator | |
Hinged | |
Cabinet |