missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Magic Touch 2™ Ice Buckets

Superior insulating properties combined with high chemical resistance

Brand:  Bel-Art™ M16807-2003

 View more versions of this product

Product Code. 13432429

  • £118.00 / Each
Estimated Shipment: 31-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Superior insulating properties combined with high chemical resistance

  • Compatible not only with wet ice, but also with ultra-low temperature materials including dry ice, salt slurries, dry ice solvent slurries or liquid nitrogen
  • Able to withstand a wide temperature range of -196°C (-320°F) to 100°C (212°F)
  • High-quality, expanded urethane laboratory ice buckets are lightweight, durable, nonsweating and impervious to moisture and odors
  • Convenient pour spout, drip-proof rims, a fill line indicator
  • Snug-fitting keyed lid and base for easy stacking
  • Lightly textured, nonslip finish and raised edge provides secure transport and a stylish look

Specifications

Specifications

17.9 cm
26.8 cm
Pour spout, drip-proof rims, fill line indicator, snug-fitting keyed Lid and base
Urethane
Ice Bucket
2.5 L
7.06 in.
0.56 gal.
Lightly textured, Non-slip
10.56 in.
Red
-196°C to +100°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers