missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Magic Touch 2™ Ice Buckets
Superior insulating properties combined with high chemical resistance
£104.00 - £121.00
Specifications
Includes | Pour spout, drip-proof rims, fill line indicator, snug-fitting keyed Lid and base |
---|---|
Design | Lightly textured, Non-slip |
Material | Urethane |
Type | Ice Bucket |
Temperature Range | -196°C to +100°C |
Product Code | Brand | Capacity (English) | Capacity (Metric) | Color | Height (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (English) | Capacity (Metric) | Color | Height (English) | Price | Quantity & Availability | ||
13452429
|
Bel-Art™
M16807-2001 |
0.56 gal. | 2.5 L | Blue | 7.06 in. |
£108.00
Each |
Estimated Shipment: 11-09-2024
Log in to see stock. |
||
13442429
|
Bel-Art™
M16807-2002 |
0.56 gal. | 2.5 L | Black | 7.06 in. |
£107.00
Each |
Estimated Shipment: 13-09-2024
Log in to see stock. |
||
13412439
|
Bel-Art™
M16807-4002 |
0.9 gal. | 4 L | Black | 9 in. |
£104.00
Each |
Estimated Shipment: 03-10-2024
Log in to see stock. |
||
13432429
|
Bel-Art™
M16807-2003 |
0.56 gal. | 2.5 L | Red | 7.06 in. |
£107.00
Each |
Estimated Shipment: 21-11-2024
Log in to see stock. |
||
13462429
|
Bel-Art™
M16807-2004 |
0.56 gal. | 2.5 L | Green | 7.06 in. |
£107.00
Each |
Estimated Shipment: 27-08-2024
Log in to see stock. |
||
13492429
|
Bel-Art™
M16807-4003 |
0.9 gal. | 4 L | Red | 9 in. |
£121.00
Each |
Estimated Shipment: 17-12-2024
Log in to see stock. |
||
13472429
|
Bel-Art™
M16807-4001 |
0.9 gal. | 4 L | Blue | 9 in. |
£120.00
Each |
Estimated Shipment: 12-02-2025
Log in to see stock. |
||
13402439
|
Bel-Art™
M16807-4004 |
0.9 gal. | 4 L | Green | 9 in. |
£104.00
Each |
Estimated Shipment: 21-08-2024
Log in to see stock. |
||
Description
Superior insulating properties combined with high chemical resistance
- Compatible not only with wet ice, but also with ultra-low temperature materials including dry ice, salt slurries, dry ice solvent slurries or liquid nitrogen
- Able to withstand a wide temperature range of -196°C (-320°F) to 100°C (212°F)
- High-quality, expanded urethane laboratory ice buckets are lightweight, durable, nonsweating and impervious to moisture and odors
- Convenient pour spout, drip-proof rims, a fill line indicator
- Snug-fitting keyed lid and base for easy stacking
- Lightly textured, nonslip finish and raised edge provides secure transport and a stylish look
Specifications
Pour spout, drip-proof rims, fill line indicator, snug-fitting keyed Lid and base | |
Urethane | |
-196°C to +100°C |
Lightly textured, Non-slip | |
Ice Bucket |