missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Magic Touch 2™ Ice Buckets
Superior insulating properties combined with high chemical resistance
Brand: Bel-Art™ M16807-4003
This item is not returnable.
View return policy
Description
Superior insulating properties combined with high chemical resistance
- Compatible not only with wet ice, but also with ultra-low temperature materials including dry ice, salt slurries, dry ice solvent slurries or liquid nitrogen
- Able to withstand a wide temperature range of -196°C (-320°F) to 100°C (212°F)
- High-quality, expanded urethane laboratory ice buckets are lightweight, durable, nonsweating and impervious to moisture and odors
- Convenient pour spout, drip-proof rims, a fill line indicator
- Snug-fitting keyed lid and base for easy stacking
- Lightly textured, nonslip finish and raised edge provides secure transport and a stylish look
Specifications
22.86 cm | |
26.67 cm | |
Pour spout, drip-proof rims, fill line indicator, snug-fitting keyed Lid and base | |
Urethane | |
Ice Bucket | |
4 L | |
Not Autoclavable | |
-196°C to +100°C |
9 in. | |
0.9 gal. | |
Lightly textured, Non-slip | |
10.5 in. | |
Red | |
24 Microtubes | |
No |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bel-Art™ Magic Touch 2™ Ice Buckets > Red; 4L
Spot an opportunity for improvement?Share a Content Correction