missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Magic Touch 2™ Ice Buckets
Superior insulating properties combined with high chemical resistance
Brand: Bel-Art™ M16807-4001
This item is not returnable.
View return policy
Description
Superior insulating properties combined with high chemical resistance
- Compatible not only with wet ice, but also with ultra-low temperature materials including dry ice, salt slurries, dry ice solvent slurries or liquid nitrogen
- Able to withstand a wide temperature range of -196°C (-320°F) to 100°C (212°F)
- High-quality, expanded urethane laboratory ice buckets are lightweight, durable, nonsweating and impervious to moisture and odors
- Convenient pour spout, drip-proof rims, a fill line indicator
- Snug-fitting keyed lid and base for easy stacking
- Lightly textured, nonslip finish and raised edge provides secure transport and a stylish look
Specifications
22.86 cm | |
26.67 cm | |
Pour spout, drip-proof rims, fill line indicator, snug-fitting keyed Lid and base | |
Urethane | |
Ice Bucket | |
4 L | |
Not Autoclavable | |
-196°C to +100°C |
9 in. | |
0.9 gal. | |
Lightly textured, Non-slip | |
10.5 in. | |
Blue | |
24 Microtubes | |
No |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bel-Art™ Magic Touch 2™ Ice Buckets > Blue; 4L
Spot an opportunity for improvement?Share a Content Correction