missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ NMR Sample Tube Rack

For organizing and protecting thin-walled Nuclear Magnetic Resonance tubes.

£73.25

Specifications

Product Type NMR Sample Tube Rack
Includes Rack Only
Array 6 x 12
Autoclavable Autoclavable
Color White
View More Specs

Products 1
Product Code Brand Holds Price Quantity & Availability  
Product Code Brand Holds Price Quantity & Availability  
13462509
View Documents Promotion Details
Bel-Art™
F18854-0003
Tubes (3 mm)
£73.25
Each
Estimated Shipment: 16-05-2025
to see stock.
Add to basket
 
Description

Description

  • Made of sturdy, stable polypropylene
  • Hemispherical wells in lower deck cradle tubes
  • End plate handles make transport easy
  • Racks stack securely to conserve bench space
  • Holds up to 72 tubes in a 6 x 12 array
  • Chemical resistant and autoclavable
  • Dimensions: 21L x 11W x 22 cm (8.375 x 4.5 x 8.75 in.
Specifications

Specifications

NMR Sample Tube Rack
6 x 12
White
72
21 cm
11 cm
22 cm
Rack Only
Autoclavable
Polypropylene
Rectangular
8.375 in.
4.5 in.
8.75 in.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bel-Art™ NMR Sample Tube Rack

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.