missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ No-Wire™ Microcentrifuge Tube Racks

Open sides optimize use in crushed ice or water baths

Brand:  Bel-Art™ F18838-0015

 View more versions of this product

Product Code. 11723197

  • £261.00 / Pack of 8
Estimated Shipment: 30-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Molded polypropylene racks sink in water bath and will not tilt
  • Stackable compact size conserves valuable space
  • Autoclavable at 121°C (250°F)
  • Racks are shipped flat: easy-to-assemble

Order Info

Available in two sizes to accommodate most popular tube sizes. Dimensions (L x W x H): 5 x 4 x 1.7 in. (13 x 11 x 4.3cm)

Specifications

Specifications

Microcentrifuge Tube Rack
Microtubes (1.5 mL)
42
5.08 x 4.15 x 1.7 in. (12.8 x 10.5 x 4.3cm)
5.08 in.
4.15 in.
1.7 in.
Autoclavable
Polypropylene
8/Cs.
12.8 cm
10.5 cm
4.3 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.