missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ No-Wire™ Microcentrifuge Tube Racks
Open sides optimize use in crushed ice or water baths
£261.00
Specifications
Product Type | Microcentrifuge Tube Rack |
---|---|
Autoclavable | Autoclavable |
Material | Polypropylene |
Quantity | 8/Cs. |
Dimensions (L x W x H) | 5.08 x 4.15 x 1.7 in. (12.8 x 10.5 x 4.3cm) |
Description
- Molded polypropylene racks sink in water bath and will not tilt
- Stackable compact size conserves valuable space
- Autoclavable at 121°C (250°F)
- Racks are shipped flat: easy-to-assemble
Order Info
Available in two sizes to accommodate most popular tube sizes. Dimensions (L x W x H): 5 x 4 x 1.7 in. (13 x 11 x 4.3cm)
Specifications
Microcentrifuge Tube Rack | |
Polypropylene | |
5.08 x 4.15 x 1.7 in. (12.8 x 10.5 x 4.3cm) | |
5.08 in. | |
4.15 in. | |
1.7 in. |
Autoclavable | |
8/Cs. | |
12.8 cm | |
10.5 cm | |
4.3 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title