missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Polyethylene Drying Tubes with Tubing Fittings

Fill these unbreakable polyethylene straight tubes with a desiccant. Tubes supplied with fittings that accept 0.25 - 0.375 in. tubing.

Brand:  Bel-Art™ F19962-0000

 View more versions of this product

Product Code. 11801273

  • £58.45 / Pack of 12
Estimated Shipment: 24-12-2024
to see stock.
Explore more special offers
Add to basket

Requires : Desiccants
This item is not returnable. View return policy

Description

Description

  • Dimensions: 16mm I.D. x 19mm O.D. (0.675 x 0.75 in.) in three length options (4, 6 or 8 in.)
  • Each tube is supplied with two polypropylene fittings which accept 6.4 to 9.5mm (0.25 to 0.375 in.) I.D. tubing
  • Additional fitting tips can be purchased separately
  • Drying agent not included

 

Specifications

Specifications

6.4 to 9.5 mm
8 in.
203 mm
Drying Tube
0.87 in.
22 mm
Polyethylene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions