Learn More
Bel-Art™ Poxygrid™ 100 mL Petri Dish Mini Rack
Organizes and safely holds six 100 mm Petri dishes with lids. Bel-Art™ Poxygrid™ 100 mL Petri Dish Mini Rack keeps benchtops neat and organized.
Brand: Bel-Art™ F18979-0006
36.85 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
Organizes and safely holds six 100 mm Petri dishes with lids. Bel-Art™ Poxygrid™ 100 mL Petri Dish Mini Rack keeps benchtops neat and organized.
- Holds six 100mm Petri dishes with lids
- Ideal for lab transport and incubation of dishes
- Epoxy coated steel wire is chemical and corrosion resistant and steam autoclavable at 121°C (250°F)
Specifications
Petri Dish Rack | |
Autoclavable | |
Petri Dishes with Lids (100 mm) | |
6 | |
No | |
10cm Petri dishes | |
13 cm | |
8.5 cm | |
12 cm | |
100 mm |
1 x 6 | |
White | |
Steel Wire | |
Cylindrical | |
Non-sterile | |
5.25 x 3.25 x 4.75 in. (13 x 8.5 x 12cm) | |
5.25 in. | |
3.25 in. | |
4.75 in. |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Your input is important to us. Please complete this form to provide feedback related to the content on this product.