missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Easyplate™ Petri Dish Racks

Color-coded racks optimize sample organization and identification.

Brand:  Fisherbrand™ 18982-3314

184.66 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 11587832

  • £274.00 / Each
Estimated Shipment: 28-05-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

Color-coded racks optimize sample organization and identification.

  • Increase workspace and efficiently transport large quantity of Petri dishes
  • Available in 4 colors and two sizes; the 24.1cm (9.5 in.) high size holds forty-eight 100mm Petri dishes, and the 36.8 cm (14.5 in.) high size holds eighty-four 100 mm Petri dishes
  • Silicone holding strips grip each Petri dish; easily insert and remove groups of dishes without disturbing upper or lower dishes
  • Side labels provide space for critical sample identification
  • Lightweight, chemical resistant polycarbonate
  • Autoclavable at 121°C (250°F)

Order Info

Available in two sizes—the 14 in. (35.5cm) rack holds a total of 84 dishes; the 9 in. (22.8cm) rack holds 48.

Specifications

Specifications

Rack Only
4 x 21
Blue
Polycarbonate
Rectangular, Rounded Corners
Non-sterile
35.5 cm
184 mm
100 mm
Petri Dish Rack
Autoclavable
Petri Dishes (100 mm)
84
No
10cm Petri dishes
184 mm
370 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Easyplate™ Petri Dish Racks > Blue; 14 in. H; 84m Dishes

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.