missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Easyplate™ Petri Dish Racks
Color-coded racks optimize sample organization and identification.
£210.00 - £1245.00
Specifications
Product Type | Petri Dish Rack |
---|---|
Autoclavable | Autoclavable |
Holds | Petri Dishes (100 mm) |
Material | Polycarbonate |
Shape | Rectangular, Rounded Corners |
Product Code | Brand | Color | Positions | Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Positions | Size | Price | Quantity & Availability | ||||
11754736
|
Fisherbrand™
18982-3109 |
Red | 48 | 22.8 cm |
£223.00
Each |
Estimated Shipment: 20-05-2025
Log in to see stock. |
||||
10157541
|
Fisherbrand™
1479304 |
Assorted | 48 | 22.8 cm |
£1245.00
Pack of 4 |
Estimated Shipment: 31-07-2025
Log in to see stock. |
||||
11587832
|
Fisherbrand™
18982-3314 |
Blue | 84 | 35.5 cm |
£274.00
Each |
Estimated Shipment: 22-05-2025
Log in to see stock. |
||||
11764736
|
Fisherbrand™
18982-3209 |
Yellow | 48 | 22.8 cm |
£210.00
Each |
Estimated Shipment: 23-05-2025
Log in to see stock. |
||||
Description
Color-coded racks optimize sample organization and identification.
- Increase workspace and efficiently transport large quantity of Petri dishes
- Available in 4 colors and two sizes; the 24.1cm (9.5 in.) high size holds forty-eight 100mm Petri dishes, and the 36.8 cm (14.5 in.) high size holds eighty-four 100 mm Petri dishes
- Silicone holding strips grip each Petri dish; easily insert and remove groups of dishes without disturbing upper or lower dishes
- Side labels provide space for critical sample identification
- Lightweight, chemical resistant polycarbonate
- Autoclavable at 121°C (250°F)
Order Info
Available in two sizes—the 14 in. (35.5cm) rack holds a total of 84 dishes; the 9 in. (22.8cm) rack holds 48.
Specifications
Petri Dish Rack | |
Petri Dishes (100 mm) | |
Rectangular, Rounded Corners | |
Non-sterile | |
184 mm | |
100 mm |
Autoclavable | |
Polycarbonate | |
No | |
10cm Petri dishes | |
184 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Easyplate™ Petri Dish Racks