missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ Contact Plate, Petri Dish Rack

Safely transports, incubates and stores up to 60 contact plates with lids (up to 72 mm diameter) or 42 Petri dishes with lids (up to 100 mm diameter) to streamline benchtop sample processing.

Brand:  Bel Art™ F18991-0000

72.34 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 13383599

  • £93.75 / Each
In Stock
to see stock.
Explore more special offers
Add to basket

Description

Description

Safely transports, incubates and stores up to 60 contact plates with lids (up to 72 mm diameter) or 42 Petri dishes with lids (up to 100 mm diameter) to streamline benchtop sample processing.

  • Compatible with RODAC™ and BD™ contact plates or 100 mm Petri dishes and lids
  • Rack is configured in 6 columns with bottom-access slots for easy, safe removal of items
  • Center divider has a built-in handle with ample space for labeling
  • Up to four racks can be stacked together and interlocked to prevent accidental knock over
  • A small, stable base preserves bench top space
  • Made from white polypropylene that is steam autoclavable at 121°C (250°F)
  • Racks are shipped flat and are easily assembled
Specifications

Specifications

Center divider with handle
2 x 3
White
Polypropylene
Rectangular
Non-sterile
13 x 8.25 x 7 in. (33.02 x 21 x 17.8cm)
13 in.
8.25 in.
7 in.
Petri Dish Rack
Autoclavable
Petri Dishes
42
Yes
Petri dishes and lids (100mm Diameter)
33.02 cm
21 cm
17.8 cm
100 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bel Art™ Contact Plate, Petri Dish Rack > Petri Dish Rack, 13 x 8.25 x 7 in.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.