missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ Contact Plate, Petri Dish Rack

Safely transports, incubates and stores up to 60 contact plates with lids (up to 72 mm diameter) or 42 Petri dishes with lids (up to 100 mm diameter) to streamline benchtop sample processing.

£93.75 - £96.65

Specifications

Product Type Petri Dish Rack
Includes Center divider with handle
Array 2 x 3
Autoclavable Autoclavable
Color White
View More Specs

Products 2
Product Code Brand Dimensions (L x W x H) For Use With (Equipment) Price Quantity & Availability  
Product Code Brand Dimensions (L x W x H) For Use With (Equipment) Price Quantity & Availability  
10566384
View Documents Promotion Details
Bel Art™
F18990-0000
10.47 x 6.49 x 7 in. (26.6 x 16.5 x 17.8cm) Contact plates with lids (72mm Diameter)
£96.65
Each
Estimated Shipment: 13-05-2025
to see stock.
Add to basket
 
13383599
View Documents Promotion Details
Bel Art™
F18991-0000
13 x 8.25 x 7 in. (33.02 x 21 x 17.8cm) Petri dishes and lids (100mm Diameter)
£93.75
Each
In Stock
to see stock.
Add to basket
 
Description

Description

Safely transports, incubates and stores up to 60 contact plates with lids (up to 72 mm diameter) or 42 Petri dishes with lids (up to 100 mm diameter) to streamline benchtop sample processing.

  • Compatible with RODAC™ and BD™ contact plates or 100 mm Petri dishes and lids
  • Rack is configured in 6 columns with bottom-access slots for easy, safe removal of items
  • Center divider has a built-in handle with ample space for labeling
  • Up to four racks can be stacked together and interlocked to prevent accidental knock over
  • A small, stable base preserves bench top space
  • Made from white polypropylene that is steam autoclavable at 121°C (250°F)
  • Racks are shipped flat and are easily assembled
Specifications

Specifications

Petri Dish Rack
2 x 3
White
Polypropylene
Yes
17.8 cm
Center divider with handle
Autoclavable
Petri Dishes
Rectangular
Non-sterile
7 in.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bel Art™ Contact Plate, Petri Dish Rack

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.