missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Samplit™ Scoop and Container System

Incorporates a sturdy sampling scoop that threads into a dedicated leakproof 190mL (6.5oz) container ensuring safe and efficient isolation of material

Brand:  Bel-Art™ H36915-0000

 View more versions of this product

Product Code. 10297143

  • £261.00 / Pack of 25
Estimated Shipment: 02-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • The rigid scoop is made of white, high-impact polystyrene is strong enough for coring semi-solids such as cheese, ice cream and even soil or granular materials
  • A ribbed handle provides an excellent grip for pushing and turning the scoop
  • The depth and shape of the scoop keeps samples contained while allowing for easy dispensing into the clear styrene container
  • Supplied with labels for sample identification
  • Scienceware Poxygrid™ Centrifuge Bottle Rack (Mfr. No.F19856-0250) can be used to store and transport Samplit containers

Sterilized products are not returnable.

Order Info

Overall length of system: 7 1/4 in. (18.5cm).

Specifications

Specifications

Samplit™ Scoop
Individually wrapped 190mL 11 H x 4.7cm I.D. watertight transparent containers with labels for identification
6.5 oz.
Sterile
7.25 in.
Polystyrene
Ribbed
190 mL
White
18.4 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers