missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Samplit™ Scoop and Container System
Incorporates a sturdy sampling scoop that threads into a dedicated leakproof 190mL (6.5oz) container ensuring safe and efficient isolation of material
£220.00
Specifications
Material | Polystyrene |
---|---|
Handle Type | Ribbed |
Capacity (English) | 6.5 oz. |
Capacity (Metric) | 190 mL |
Color | White |
Product Code | Brand | Length (English) | Length (Metric) | Sterility | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (English) | Length (Metric) | Sterility | Price | Quantity & Availability | |||
10297143
|
Bel-Art™
H36915-0000 |
7.25 in. | 18.4 cm | Sterile |
£220.00
Pack of 25 |
Estimated Shipment: 27-08-2024
Log in to see stock. |
|||
Description
- The rigid scoop is made of white, high-impact polystyrene is strong enough for coring semi-solids such as cheese, ice cream and even soil or granular materials
- A ribbed handle provides an excellent grip for pushing and turning the scoop
- The depth and shape of the scoop keeps samples contained while allowing for easy dispensing into the clear styrene container
- Supplied with labels for sample identification
- Scienceware Poxygrid™ Centrifuge Bottle Rack (Mfr. No.198560250) can be used to store and transport Samplit containers
Order Info
Overall length of system: 7 1/4 in. (18.5cm).
Specifications
Polystyrene | |
6.5 oz. | |
White |
Ribbed | |
190 mL |