missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Single-Piece Buchner Funnels
One-piece HDPE with sealed-in, polyethylene Fritware™ porous filter plate
Brand: Bel-Art™ F14609-0000
23.33 GBP valid until 2024-11-29
Use promo code "21718" to get your promotional price.
This item is not returnable.
View return policy
Description
- Filter plate of coarse porosity (90 to 130 microns) gives retention and fast flow under vacuum
- Useable with or without filter paper
- Used below 52°C (125°F)
- Used with Vac-Ring Filter Seal (Mfr. No. 38959-0000) for quick filter setup
Specifications
8.1cm | |
HDPE | |
7.0cm | |
Coarse | |
125°F |
150 mL | |
Fritware™ polyethylene filter | |
6.0cm | |
90 to 130μ | |
52°C |