Learn More
Bel-Art™ SP Scienceware™ Stack Rack Test Tube Racks
Feature interlocking end plates with handles for secure stacking.
Brand: Bel-Art™ F18860-2125
45.66 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.64760kg
Description
Feature interlocking end plates with handles for secure stacking.
- Polypropylene rack
- Sturdy and chemical resistant
- For tubes up to 10cm (4 in.) long
- Numbered and lettered rows for easy tube identification
- Steam autoclavable at 121°C (250°F)
- With white surface to make color comparisons easy
- Does not shatter or stain
Specifications
Test Tube Rack | |
Tubes (20 to 25 mm) | |
40 |
Autoclavable | |
Polypropylene | |
25 mm |