missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Stack Rack Test Tube Racks
Feature interlocking end plates with handles for secure stacking.
£38.70 - £52.25
Specifications
Product Type | Test Tube Rack |
---|---|
Autoclavable | Autoclavable |
Material | Polypropylene |
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
15550092
|
Bel-Art™
F18860-1013 |
Tubes (10 to 13 mm) |
£40.00
Each |
Estimated Shipment: 28-08-2024
Log in to see stock. |
|||||
15570092
|
Bel-Art™
F18860-1620 |
Tubes (16 to 20 mm) |
£38.70
Each |
Estimated Shipment: 28-08-2024
Log in to see stock. |
|||||
15590092
|
Bel-Art™
F18860-2630 |
Tubes (25 to 30 mm) |
£50.05
Each |
Estimated Shipment: 28-08-2024
Log in to see stock. |
|||||
15580092
|
Bel-Art™
F18860-2125 |
Tubes (20 to 25 mm) |
£52.25
Each |
Estimated Shipment: 28-08-2024
Log in to see stock. |
|||||
Description
Feature interlocking end plates with handles for secure stacking.
- Polypropylene rack
- Sturdy and chemical resistant
- For tubes up to 10cm (4 in.) long
- Numbered and lettered rows for easy tube identification
- Steam autoclavable at 121°C (250°F)
- With white surface to make color comparisons easy
- Does not shatter or stain
Specifications
Test Tube Rack | |
Autoclavable | |
Polypropylene |