missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Stack Rack Test Tube Racks
Feature interlocking end plates with handles for secure stacking.
Brand: Bel-Art™ F18860-2630
Code : NEW
Additional Details : Weight : 0.53016kg
Description
Feature interlocking end plates with handles for secure stacking.
- Polypropylene rack
- Sturdy and chemical resistant
- For tubes up to 10cm (4 in.) long
- Numbered and lettered rows for easy tube identification
- Steam autoclavable at 121°C (250°F)
- With white surface to make color comparisons easy
- Does not shatter or stain
Specifications
Test Tube Rack | |
Tubes (25 to 30 mm) | |
24 |
Autoclavable | |
Polypropylene | |
30 mm |