missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Sterileware™ Red Sterile Sampling Scoops
Perfect shape and size for taking samples, especially from wide-mouth containers
Brand: Bel-Art™ H36902-2010
This item is not returnable.
View return policy
Description
Perfect shape and size for taking samples, especially from wide-mouth containers
Designed to hold various capacities, these one-piece scoops are molded of high-impact polystyrene
- 2oz and 4oz sampling scoops have a long handle that increases the distance between the hand and sample
- When placed on a flat surface they remain upright; can be used as weighing boats
- Colored scoop reduces the chance of being accidentally left behind in a sample; can serve as a code to avoid cross contamination and provide contrasting background for light colored samples
- Made from FDA grade materials
- Individually sealed and sterilized in a polyethylene bag ready for one time use and disposal
- Lot stamped for accurate lot tracing; shipped with a Certificate of Processing for Sterilization
Specifications
Scoop | |
Certificate of sterilization | |
2 oz. | |
Single-use | |
Bright Red | |
Designed for taking samples, especially from wide-mouth containers, reduces the chance of residual sample staying in the scoop or the scoop being accidently left behind in a sample | |
10 Pk. | |
1.12 in. | |
2.9 cm | |
8 in. | |
5 in. | |
7.6 cm | |
1.62 in. | |
4.1 cm |
Polystyrene | |
Long | |
60 mL | |
Sterile | |
FDA | |
Wide mouth containers | |
8 x 1.62 x 1.12 in. (20.3 x 4.1 x 2.9 cm) | |
1 in. | |
2.5 cm | |
3 in. | |
20.3 cm | |
12.7 cm | |
1 in. | |
2.5 cm |