missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Sterileware™ Red Sterile Sampling Scoops
Perfect shape and size for taking samples, especially from wide-mouth containers
£34.85 - £270.00
Specifications
Product Type | Scoop |
---|---|
Material | Polystyrene |
Includes | Certificate of sterilization |
Disposable | Yes |
Sterility | Sterile |
Product Code | Brand | Capacity (Metric) | Product Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Product Type | Price | Quantity & Availability | ||||
15550132
|
Bel-Art™
H36904-2010 |
125 mL | Scoop |
£37.10
Pack of 10 |
Estimated Shipment: 10-09-2024
Log in to see stock. |
||||
15570132
|
Bel-Art™
H36906-2010 |
250 mL | Scoop |
£51.45
Pack of 10 |
Estimated Shipment: 10-09-2024
Log in to see stock. |
||||
15530132
|
Bel-Art™
H36902-2010 |
60 mL | Scoop |
£34.85
Pack of 10 |
Estimated Shipment: 10-09-2024
Log in to see stock. |
||||
11781776
|
Bel-Art™
H36902-2002 |
60 mL | Scoop |
£150.00
Pack of 100 |
In Stock
Log in to see stock. |
||||
11761776
|
Bel-Art™
H36906-2008 |
250 mL | Scoop |
£270.00
Pack of 100 |
Estimated Shipment: 04-09-2024
Log in to see stock. |
||||
11771776
|
Bel-Art™
H36904-2004 |
125 mL | Scoop |
£257.00
Pack of 100 |
Estimated Shipment: 05-09-2024
Log in to see stock. |
||||
Description
Perfect shape and size for taking samples, especially from wide-mouth containers
Designed to hold various capacities, these one-piece scoops are molded of high-impact polystyrene
- 2oz and 4oz sampling scoops have a long handle that increases the distance between the hand and sample
- When placed on a flat surface they remain upright; can be used as weighing boats
- Colored scoop reduces the chance of being accidentally left behind in a sample; can serve as a code to avoid cross contamination and provide contrasting background for light colored samples
- Made from FDA grade materials
- Individually sealed and sterilized in a polyethylene bag ready for one time use and disposal
- Lot stamped for accurate lot tracing; shipped with a Certificate of Processing for Sterilization
Specifications
Scoop | |
Certificate of sterilization | |
Sterile | |
FDA | |
Wide mouth containers |
Polystyrene | |
Yes | |
Bright Red | |
Designed for taking samples, especially from wide-mouth containers, reduces the chance of residual sample staying in the scoop or the scoop being accidently left behind in a sample |