missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Sterileware™ Sense-Able Scoops™ Metal and X-Ray Detectable Scoops

Scoop and scoop fragments can be detected by standard metal detection and x-ray equipment to prevent potential production contamination, quarantine and recall

Brand:  Bel-Art™ H36904-0006

 View more versions of this product

Product Code. 13402499

  • £336.00 / Pack of 100
Estimated Shipment: 16-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Standard metal detection and x-ray equipment can detect scoop fragments as small as 1.6mm3
  • Molded with a custom FDA grade polystyrene resin blend containing trace amounts of stainless steel Dark blue or black color provides a high contrast background to better view material; Blue coloring conforms to industry standard for metal detectable materials
  • Long handles on 2 and 4 oz. scoops keeps hand farther from sample to reduce contamination or exposure
  • Flat bottom on 2 and 4 oz. scoops holds scoop upright for use a weighing boat: won't spill when resting on flat surface
  • Individually wrapped in polyethylene bag and gamma sterilized, lot stamped—ready for one-time use and disposal

Specifications

Specifications

Metal and X-Ray Detectable Scoop
Certificate of processing for sterilization
Long
125 mL
Sterile
Impregnated with Stainless Steel Powder
Prevents potential production contamination, quarantine and recal
1.31 in.
3.68 in.
9.4 cm
2 in.
Polystyrene Resin
Flat
4 oz.
Single-use
Blue
FDA
Metal detection and X-ray equipment
3.3 cm
5 in.
12.7 cm
5.1 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers