missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Sterileware™ Sense-Able Scoops™ Metal and X-Ray Detectable Scoops
Scoop and scoop fragments can be detected by standard metal detection and x-ray equipment to prevent potential production contamination, quarantine and recall
£257.19 - £666.10
Specifications
Product Type | Metal and X-Ray Detectable Scoop |
---|---|
Material | Polystyrene Resin |
Bottom Type | Flat |
Disposable | Yes |
Sterility | Sterile |
Product Code | Brand | Capacity (Metric) | Color | Length (English) Handle | Length (Metric) Handle | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Color | Length (English) Handle | Length (Metric) Handle | Price | Quantity & Availability | ||
13482489
|
Bel-Art™
H36902-0006 |
60 mL | Blue | 5 in. | 12.7 cm |
£306.00
Pack of 100 |
Estimated Shipment: 21-08-2024
Log in to see stock. |
||
13412499
|
Bel-Art™
H36906-0006 |
250 mL | Blue | 2.18 in. | 5.6 cm |
£464.00
Pack of 100 |
Estimated Shipment: 03-09-2024
Log in to see stock. |
||
13402499
|
Bel-Art™
H36904-0006 |
125 mL | Blue | 5 in. | 12.7 cm |
£312.00
Pack of 100 |
Estimated Shipment: 10-09-2024
Log in to see stock. |
||
11725234
|
Bel-Art™
H369040005 |
125 mL | Black | 5 in. | 12.7 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12383750
|
Bel-Art™
H36902-0005 |
60 mL | Black | 5 in. | 12.7 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12360180
|
Bel-Art™
H36906-0005 |
250 mL | Black | 2.18 in. | 5.6 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15503054
|
Bel-Art™
H369040005 |
125 mL | Black | 5 in. | 12.7 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Standard metal detection and x-ray equipment can detect scoop fragments as small as 1.6mm3
- Molded with a custom FDA grade polystyrene resin blend containing trace amounts of stainless steel Dark blue or black color provides a high contrast background to better view material; Blue coloring conforms to industry standard for metal detectable materials
- Long handles on 2 and 4 oz. scoops keeps hand farther from sample to reduce contamination or exposure
- Flat bottom on 2 and 4 oz. scoops holds scoop upright for use a weighing boat: won't spill when resting on flat surface
- Individually wrapped in polyethylene bag and gamma sterilized, lot stamped—ready for one-time use and disposal
Specifications
Metal and X-Ray Detectable Scoop | |
Flat | |
Sterile | |
FDA | |
Metal detection and X-ray equipment |
Polystyrene Resin | |
Yes | |
Impregnated with Stainless Steel Powder | |
Prevents potential production contamination, quarantine and recal |