missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Three Zone Powder Sampler

For proper sampling of powders, pellets and other friable materials which may become non-homogeneous in bags

Brand:  Bel-Art™ H37829-0000

Product Code. 11336354

  • £276.00 / Each
Estimated Shipment: 26-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Handle is turned to close the sample cells, and the steel point is inserted through the bag wall
  • When the sampler is in deep enough to cover the three cells, a half turn of the handle allows samples to enter
  • The handle is then returned to the original position; The sampler is removed and the three samples transferred into containers for analysis
  • Made of 1.9 cm (0.75 in.) diameter anodized aluminum with a sharp stainless steel point
  • Three ports 7.6 cm (3 in.) apart; The ports are 7.6 cm (3 in.) long x 1c m (0.39 in.) wide with a volume of 9 mL
  • The distance from the point to the first port is 4.3 cm (1.75 in.)
Specifications

Specifications

Powder Sampler
Autoclavable
Sharp, Fine
9 mL
0.75 in.
22 in.
Aluminum
T-shape
9 cc
Sample non homogenous powders, pellets and other friable material
1.9 cm
56 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bel-Art™ Three Zone Powder Sampler > Powder Sampler

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.