missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ Cuvet Rack

Hold fragile spectrophotometer cuvettes in this safety rack.

Brand:  Bel Art™ F18516-0787

 View more versions of this product

Product Code. 10043174

  • £36.85 / Each
Estimated Shipment: 06-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • These two-tier racks support cuvettes with a minimum of physical contact, greatly reducing the chance of damage
  • Only the corners of the cuvettes touch the racks
  • Accommodate 12 cuvettes of 10 mm light path
  • Will not scratch quartz cuvettes
  • Choose autoclavable or nonautoclavable
Specifications

Specifications

Cuvet Rack
White
Polypropylene
Square
Cuvettes
11.4 cm
11.1 cm
11.1 cm
Autoclavable
Light Path Cuvettes (10 mm), Light Path Cuvettes (12 mm)
12
Yes
4.5 x 4.375 x 4.375 in. (11.4 x 11.1 x 11.1cm)
4.5 in.
4.375 in.
4.375 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    30

    Hours

    10

    Minutes

    48

    Seconds

    48
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bel Art™ Cuvet Rack > 11.1 x 11.1 x 11.4cm (4.5 x 4.375 x 4.375 in.)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.