missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Cuvette Rack
Holds up to 16 10mm pathlength, standard-sized disposable or reusable cuvets.Cuvette Racks with numbered positions facilitate tracking of samples.
Brand: BRAND™ 759500
8.50 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- Polypropylene rack
- Holds up to 16 10mm pathlength, standard-sized disposable or reusable cuvettes
- Autoclavable at 121°C (250°F) for 20 minutes

Specifications
Autoclavable | |
Polypropylene | |
No | |
1 Each | |
70 mm |
Gray | |
16 | |
UV-Transparent spectrophotometry cuvette | |
210 mm | |
38 mm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 6
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
34Hours
3Minutes
29Seconds
8
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BRAND™ Cuvette Rack > Cuvet rack
Spot an opportunity for improvement?Share a Content Correction