missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Astell Scientific™ Autofill Benchtop Autoclaves
Totally self-contained front-loading autoclaves requiring no plumbing and only a standard single phase power supply.
Brand: Astell Scientific™ AMB230
9835.40 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Fitted with heaters in chamber as standard
- With an integral reservoir and in-built water re-circulation system
- Once the reservoir is filled, this provides water for up to 15 cycles and also acts as a collection vessel for condensate and the water that is automatically returned from the chamber at the end of each cycle, minimizing water usage
- Media holdwarm and delayed start facility
- 5.7 in. colour touchscreen with integrated USB data port
- Electropolished stainless steel chamber
- Simple pre-post vacuum option available
- Adjustable time and temperature
Specifications
780 mm | |
460 mm | |
540 mm | |
Single Phase 230 V, 13 Amps, 50/60 Hz |
43 L | |
350 mm | |
Benchtop Autoclave | |
520 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction