missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire™ SatPax™ 3000 Presaturated Specialty Wipers
For use in ISO Class 3 to 5 and higher cleanroom environments
£47.55
Specifications
Product Type | Pre-saturated IPA Wipers |
---|---|
Length (English) | 9 in. |
Length (Metric) | 22.86 cm |
Width (English) | 9 in. |
Width (Metric) | 22.86 cm |
Product Code | Brand | Product Type | For Use With (Application) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | For Use With (Application) | Price | Quantity & Availability | ||||
12837153
|
Berkshire™
SPX3000.001.12 |
Pre-saturated IPA Wipers | For use in ISO Class 3 to 5 and higher cleanroom environments, for use in wet cleaning of critical surfaces where control of flammable solvents and flammable solvent concentrations is required |
£47.55
Pack of 30 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Knitted polyester wipers resolve safety issues associated with storing, mixing and dispensing solvents; also improve the cleaning process
- Patented sealed edge process for reduced fiber contamination
- Presaturated with consistent IPA/DI Water concentrations and saturation
Order Info
Measure 9 x 9 (23 x 23cm). Available 30 J-folded sheets per resealable flexible pouch.
Specifications
Pre-saturated IPA Wipers | |
22.86 cm | |
22.86 cm | |
145 | |
Sealed | |
2-ply |
9 in. | |
9 in. | |
Polyester Knit | |
RoHS, REACH | |
9 x 9 in. (22.86 x 22.86 cm) | |
70% Isopropyl Alcohol, 30% Deionised Water |