missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BetaSil™ C1 Guard Cartridges

Drop-in guard cartridges offer convenience, economy and effective protection for extending column lifetime

Brand:  Thermo Scientific™ 70505-012101

 View more versions of this product

Product Code. 10331395

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers

Requires : Thermo Scientific UNIGUARD™ direct connection or stand alone holder, sold separately.
This item is not returnable. View return policy

Description

Description

Guard cartridges are available for all popular Thermo Scientific phases

  • Particle Size: 5μm
  • 10L x 4.0mm I.D.
  • The 10mm design offers maximum protection with minimal increase in retention
  • Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders
  • Thermo Scientific chemistry on 100Å silica
  • High surface area with high bonded phase coverage

TRUSTED_SUSTAINABILITY
Specifications

Specifications

5 μm
2.1 mm
Beta
10 mm
C1
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers