missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BetaSil™ C1 Guard Cartridges

Drop-in guard cartridges offer convenience, economy and effective protection for extending column lifetime

£246.84

Specifications

Particle Size 5 μm
Length (Metric) 10 mm
Stationary Phase C1
View More Specs

Requires: Thermo Scientific UNIGUARD™ direct connection or stand alone holder, sold separately.


Products 1
Product Code Brand Diameter (Metric) Inner Price Quantity & Availability  
Product Code Brand Diameter (Metric) Inner Price Quantity & Availability  
10331395
View Documents
Thermo Scientific™
70505-012101
2.1 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

Guard cartridges are available for all popular Thermo Scientific phases

  • Particle Size: 5μm
  • 10L x 4.0mm I.D.
  • The 10mm design offers maximum protection with minimal increase in retention
  • Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders
  • Thermo Scientific chemistry on 100Å silica
  • High surface area with high bonded phase coverage

Specifications

Specifications

5 μm
10 mm
C1
Videos
SDS
Documents

Documents

Product Certifications