missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BetaSil™ Phenyl Guard Cartridges

Thermo Scientific™ BetaSil™ Phenyl Guard Cartridges are available in limited dimensions. Please contact Customer Service for more details.

Brand:  Thermo Scientific™ 70605-014001

 View more versions of this product

Product Code. 10784827

  • £369.84 / Pack of 4
Estimated Shipment: 02-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Thermo Scientific™ BetaSil™ Phenyl Guard Cartridges are available in limited dimensions. Please contact Customer Service for more details.

  • Thermo Scientific chemistry on 100Å silica
  • High surface area with high bonded phase coverage
  • Particle size: 5μm
  • 10L x 4.0mm I.D.
  • The 10mm design offers maximum protection with minimal increase in retention
  • Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders

Requires:

Thermo Scientific Uniguard™ or standalone holder, sold separately.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

11%
5 μm
100Å
Uniguard Direct-connection and Stand Alone Holder
L11
2 to 9
10 mm
4 mm
Yes
Beta
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers