Learn More
Thermo Scientific™ BetaSil™ Phenyl Guard Cartridges
Thermo Scientific™ BetaSil™ Phenyl Guard Cartridges are available in limited dimensions. Please contact Customer Service for more details.
£353.77
Specifications
Carbon Load | 11% |
---|---|
pH | 2 to 9 |
Particle Size | 5 μm |
Length (Metric) | 10 mm |
Pore Size | 100Å |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Particle Size | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Particle Size | Price | Quantity & Availability | |||
10784827
|
Thermo Scientific™
70605-014001 |
4 mm | 10 mm | 5 μm |
£353.77
Pack of 4 |
Estimated Shipment: 16-07-2024
Log in to see stock. |
|||
Description
Thermo Scientific™ BetaSil™ Phenyl Guard Cartridges are available in limited dimensions. Please contact Customer Service for more details.
- Thermo Scientific chemistry on 100Å silica
- High surface area with high bonded phase coverage
- Particle size: 5μm
- 10L x 4.0mm I.D.
- The 10mm design offers maximum protection with minimal increase in retention
- Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders
Requires:
Thermo Scientific Uniguard™ or standalone holder, sold separately.
Specifications
11% | |
5 μm | |
100Å | |
Uniguard Direct-connection and Stand Alone Holder | |
L11 |
2 to 9 | |
10 mm | |
4 mm | |
Yes |