missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BetaSil™ Phenyl/Hexyl Guard Cartridges

Drop-in guard cartridges offer convenience, economy and effective protection for extending column lifetime

Brand:  Thermo Scientific™ 73005-012101

 View more versions of this product

Product Code. 10107524

  • £369.84 / Pack of 4
Estimated Shipment: 13-12-2024
to see stock.
Explore more special offers
Add to basket

Requires : Thermo Scientific UNIGUARD™ direct connection or stand alone holder, sold separately.
This item is not returnable. View return policy

Description

Description

  • The 10mm design offers maximum protection with minimal increase in retention
  • Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders

Features of Betasil Phenyl/Hexyl Solid Phase

  • Ligand on 100Å silica
  • High surface area with high bonded phase coverage
  • Betasil Phenyl/Hexyl columns offer unique selectivity

TRUSTED_SUSTAINABILITY
Specifications

Specifications

5 μm
2.1 mm
Beta
10 mm
Phenyl/Hexyl
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers