missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BetaSil™ Phenyl/Hexyl Guard Cartridges

Drop-in guard cartridges offer convenience, economy and effective protection for extending column lifetime

£369.84

Specifications

Length (Metric) 10 mm
Stationary Phase Phenyl/Hexyl
View More Specs

Requires: Thermo Scientific UNIGUARD™ direct connection or stand alone holder, sold separately.


Products 1
Product Code Brand Diameter (Metric) Inner Particle Size Price Quantity & Availability  
Product Code Brand Diameter (Metric) Inner Particle Size Price Quantity & Availability  
10107524
View Documents
Thermo Scientific™
73005-012101
2.1 mm 5 μm
£369.84
Pack of 4
Estimated Shipment: 13-12-2024
to see stock.
Add to basket
 
Description

Description

  • The 10mm design offers maximum protection with minimal increase in retention
  • Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders

Features of Betasil Phenyl/Hexyl Solid Phase

  • Ligand on 100Å silica
  • High surface area with high bonded phase coverage
  • Betasil Phenyl/Hexyl columns offer unique selectivity

Specifications

Specifications

10 mm
Phenyl/Hexyl
Videos
SDS
Documents

Documents

Product Certifications